Shop All Combination Wrenches
Performance Tool
SAE Combination Wrench, 7/16"
Mfr # W323C
Zoro # G5703139
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Box Ends Feature Rounded Corners for Increased Torque, Professional Style Raised Panel, Full Pattern Design
- Head Size 7/16"
- Measurement Type SAE
Product Information
- Brand Performance Tool
- MFR # W323C
- Zoro # G5703139
- Country of Origin China
- Category Combination Wrenches
Dimensions
Head Size | 7/16" |
Details
Features | Box Ends Feature Rounded Corners for Increased Torque, Professional Style Raised Panel, Full Pattern Design |
Measurement Type | SAE |
Description
This Performance Tool 7/16" Combination Wrench is the perfect tool for loosening and tightening fasteners. It features professional style raised panel and full pattern design, which gives you more room to work with. The forged and hardened chrome alloy steel of this wrench offers strength, durability, and rust resistance. With its professional style raised panel design, it has an increased torque for extra gripping power. It also has rounded corners on the box end to help prevent rounding of the fastener head when applying high torque forces. You will find that this Performance Tool Combination Wrench makes your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL TN1785 HSS TiN M Relieved Style Tap M6 x1.00 mm (TN1785M6)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- PERFORMANCE TOOL 22-Pc Sae 1/4 In Dr. Sae Socket Set Tool Set, W36901 (W36901)
- VIKING Reduced Shank Bit, 47/64in, HSS, 135 Deg (VI 29690)
- PERFORMANCE TOOL COMBO WRENCH 12PT 7/8 in. (W330C)
- PERFORMANCE TOOL 1 1/8 In Combination Wrench Wrench 1-1/8, W30236 (W30236)
- PERFORMANCE TOOL 7/16 In Combination Wrench Wrench 7/16, W30214 (W30214)
- PERFORMANCE TOOL 1 1/4 In Combination Wrench Wrench 1-1/4, W30240 (W30240)
- PERFORMANCE TOOL 22Mm Combination Wrench Wrench 22Mm, W30022 (W30022)
- PERFORMANCE TOOL 17Mm Combination Wrench Wrench 17Mm, W30017 (W30017)
- WESTWARD Combination Wrench, SAE, 5/8in Size (33M582)
- Performance Tool Wrenches