Shop All Tarps
Performance Tool
Protective Tarp - Size 5 in. x 7 in.
Mfr # PMW6000
Zoro # G410536530
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 5 in x 7 in
- Tarp Finished Length 5 in
- Tarp Finished Width 7 in
Product Information
- Brand Performance Tool
- MFR # PMW6000
- Zoro # G410536530
- UPC # 3956416100100
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 5 in x 7 in |
Tarp Finished Length | 5 in |
Tarp Finished Width | 7 in |
Details
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x12 BLK Cane Bolt (N165-902)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- AFTERMARKET Fuel Pump Fits Briggs and Stratton Fits kawasaki 15-25 Engines Fits Honda 71235 (FSG60-0001)
- STENS New Oem Carburetor Kit 615-133 For Zama C1Q-E3, C1Q-E4 Z000-001-K004-A (615-133)
- PERFORMANCE TOOL Tarp (10 x 12) (W6006)
- PERFORMANCE TOOL 10 ft x 12 ft Tarp, Blue (W6006)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-30X40)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-40X80)
- TARPCO SAFETY 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 7 Mil Tarp, White, Polyethylene (TS-204-24X36)
- THE BRUSH MAN 40 ft x 60 ft Tarp, Blue (TARP 40X60BLU)
- X1 TOOLS 8 ft x 6 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-0806)
- Performance Tool Tarps