Shop All Pipe Wrenches
This Product is Discontinued
Performance Tool
Pipe Wrench Set, 4pcs (Discontinued)
Mfr # W1136
Zoro # G5708230
This Product is Discontinued
Key Features
- Overall Length 8", 10", 14", 24"
- Features Durable Protective Enamel Paint; Heavy Duty Finish; Includes: (4) Pipe Wrenches: 8", 10", 14", 24"
- Material Precision Milled and Drop Forged Steel Jaw
Product Information
- Brand Performance Tool
- MFR # W1136
- Zoro # G5708230
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 8", 10", 14", 24" |
Details
Item | Pipe Wrench Set,4 Pc |
Features | Durable Protective Enamel Paint; Heavy Duty Finish; Includes: (4) Pipe Wrenches: 8", 10", 14", 24" |
Material | Precision Milled and Drop Forged Steel Jaw |
Description
Pipe Wrench Set,4 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.