Shop All General Hand Tool Kits
Performance Tool
Nail Clipper W/Key Chain Fishbowl, 75 Pc
Mfr # W1538
Zoro # G6253339
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Primary Application Versatile tool assortment for repairs around your garage
- Number of Pieces 94
- Includes Pliers, adjustable wrench, screwdrivers, magnetic bit driver,Assorted hex bits and hex key wrenches.
- Tool Storage Type Included Case
Product Information
- Brand Performance Tool
- MFR # W1538
- Zoro # G6253339
- Country of Origin China
- Category General Hand Tool Kits
Details
SAE or Metric | SAE, Metric |
Primary Application | Versatile tool assortment for repairs around your garage |
Number of Pieces | 94 |
Includes | Pliers, adjustable wrench, screwdrivers, magnetic bit driver,Assorted hex bits and hex key wrenches. |
Tool Storage Type Included | Case |
Item | Nail Clipper W/Key Chain Fishbowl,75 Pc |
Description
Nail Clipper W/Key Chain Fishbowl,75 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS RED Handle Magnet (7213)
- STEELMAN 3/8'' Drive Pre-Set 31 ft-lb Yellow Handled Drain Plug Servicing Torque Wrench (95338)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (81631D2B72375)
- PERFORMANCE TOOL Home+Auto Tool Set 107Pc (W1532)
- PERFORMANCE TOOL Performance Tool PMW5202 407 Pieces O-Ring Assortment (PMW5202)
- PERFORMANCE TOOL Stubby Tool Set 45Pc (W39000)
- PERFORMANCE TOOL 11-Pc Sae Wrench Set With Rack, W1061 (W1061)
- PERFORMANCE TOOL 107pc HOME & AUTO TOOL SET (PTW1532)
- PERFORMANCE TOOL 36-Pc 1/4 In Dr. Mechanics Set Tool Set, W36905 (W36905)
- TENG TOOLS 232 Piece Portable Service Kit - SC02-KIT1 (SC02-KIT1)
- Performance Tool Hand Tool Kits