Shop All Hex Keys
Performance Tool
Hex Key Set Sae/Met 30Pc
Mfr # W80288
Zoro # G8621150
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Performance Tool
- MFR # W80288
- Zoro # G8621150
- UPC # 39564802881
- Country of Origin China
- Category Hex Keys
Description
Wilmar Corporation was founded in 1971 and supplies major retailers as well as distributors throughout North America. By providing quality tools great service and innovative packaging and product support Wilmar has become one of the leading distributors of professional tools in North America.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0900)
- KIPP Tether Cable Form:B With Crimp Terminals L=200, Stainless Steel, Comp:Aluminum (K0367.1200)
- PROTO Ratchet Repair Kit for 1AM31 (J5450FWRK)
- EXCEL BLADES Retractable Plastic Utility Knife, Colors May Vary (16870IND)
- PERFORMANCE TOOL 8-Pc Heavy Duty Sae Hex Key Wrench Set Hex Key Set, W1110C (W1110C)
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- WIHA SAE Not Applicable Pozi Key, #1, #2 Tip Size (28114)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 3/16 in Short (J46102)
- WIHA Torx(R) L-Shape Torx(R) Plus Key, IP20 Tip Size (36620)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33408)
- BETA Offset key wrenches with handles for Torx® head screws (000970727)
- Performance Tool Wrenches