Shop All Washer Assortments
Performance Tool
Flat Washer Assortment, Copper, 110 PCS
Mfr # WLMW5217
Zoro # G704087731
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Material Copper
- Number of Pieces 110
Product Information
- Brand Performance Tool
- MFR # WLMW5217
- Zoro # G704087731
- UPC # 39564159176
- Country of Origin China
- Category Washer Assortments
Details
Type | Flat |
Item | Washer Assortment |
Material | Copper |
Number of Pieces | 110 |
Description
Features and Benefits
- 110 piece cooper washer kit
- Kit comes in a convenient re-sealable plastic case
- Copper washer hardware kit contains 6 popular sizes
- Great for ship or home use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK (U51000.025.0200)
- ZORO SELECT Thread Cutting Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800620-100P)
- ZSI Vibration-Dampening U-Bolt, 5/8"-11, 7 5/32 in Wd, 7 3/4 in Ht, Plain Stainless Steel (UB6PA6)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.3600)
- PERFORMANCE TOOL Washer Assortment, Copper, Plain Finish, 110 PCS (W5217)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- ZORO SELECT 1/2 BEVELED WASHER F436/A325 PLAIN (50WBF436-1)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ITW BEE LEITZKE Regular 14 Gauge Machinery Bushing Assortment, Steel, Black Oxide Finish, 91 PCS (WWG-DISP-N14-091)
- HILLMAN Flat Lock & Washer Assortment Kit (130208)
- Performance Tool Washer Assortments