Shop All Carabiners
Performance Tool
Carabiner, no lock, Aluminum, Assorted
Mfr # 1149
Zoro # G6253576
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Aluminum
- Lock Type no lock
Product Information
- Brand Performance Tool
- MFR # 1149
- Zoro # G6253576
- Country of Origin China
- Category Carabiners
Details
Item | Carabiner |
Color | Assorted |
Material | Aluminum |
Lock Type | no lock |
Description
Carabiner Set,3 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-2X)
- NMC Danger Diesel Fuel Sign, D427R (D427R)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 /40 KD Blue)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-10W)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 3-1/2" Length (SHOOK35)
- IRONWEAR Alloy Steel Dual SRL Connector Carabiner w/ HDPE Separator (2805)
- SUNBELT Snap Hook, Locking 2.3" x5.45" x0.85" (A-B1AB1703)
- PETZL AmD Ball Lock Carabiner Gray (39566)
- SUPER ANCHOR SAFETY Auto-Lock Aluminum Carabineer w/ 3600lb Gate (5006-Z)
- KONG USA 70 mm Length, Aluminum, Black (7150XNNNNKK)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M34A TL)
- Performance Tool Fall Protection