Shop All General Hand Tool Kits
This Product is Discontinued
Performance Tool
Auto Body Repair Kit, 7Pc (Discontinued)
Mfr # M7007
Zoro # G5710540
This Product is Discontinued
Key Features
- Primary Application For pounding auto sheet metal before finishing.
- Number of Pieces 1
- Includes heavy shrinking hammer, pick and finish hammer, straight pein finishing hammer, heal dolly, utility dolly, double end dolly, and curved dolly.
- Tool Storage Type Included Case
- Number of Miscellaneous Tools 0
Product Information
- Brand Performance Tool
- MFR # M7007
- Zoro # G5710540
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Details
Primary Application | For pounding auto sheet metal before finishing. |
Number of Pieces | 1 |
Includes | heavy shrinking hammer, pick and finish hammer, straight pein finishing hammer, heal dolly, utility dolly, double end dolly, and curved dolly. |
Tool Storage Type Included | Case |
Number of Miscellaneous Tools | 0 |
Item | Auto Body Repair Kit,7Pc |
Number of Wrenches | 0 |
Number of Pliers | 0 |
Number of Inspection and Retrieving Tools | 0 |
Measurement Type | SAE |
Electrical and Telecom Tools Included | None |
Number of Measuring and Testing Tools | 0 |
Plumbing Tools Included | None |
Measuring and Testing Tools Included | None |
Number of Abrasives and Finishing Tools | 0 |
Number of Sockets, Drive Tools, and Accessories | 0 |
Number of Electrical and Telecom Tools | 0 |
Abrasives and Finishing Tools Included | None |
Number of Putty Knives and Scrapers | 0 |
Sockets, Drive Tools, and Accessories Included | None |
Number of Plumbing Tools | 0 |
Description
Auto Body Repair Kit,7Pc, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 1, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.