Shop All Paint Brushes
This Product is Discontinued
Performance Tool
Artist Paint Brush Set, Wood Handle (Discontinued)
Mfr # 1451
Zoro # G5712248
This Product is Discontinued
Key Features
- Brush Style Artist
- Basic Handle Material Wood
- Handle Material Wood
- Features Durable Plastic Handles
Product Information
- Brand Performance Tool
- MFR # 1451
- Zoro # G5712248
- Country of Origin China
- Category Paint Brushes
Details
Item | Paint Brush Set |
Brush Style | Artist |
Basic Handle Material | Wood |
Handle Material | Wood |
Features | Durable Plastic Handles |
Description
Long Handle Artist Brush ,12 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.