Shop All Needle Nose Pliers
Performance Tool
6 in. Long Nose Plier
Mfr # W1117C
Zoro # G5708416
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
Product Information
- Brand Performance Tool
- MFR # W1117C
- Zoro # G5708416
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 6" |
Details
Item | Long Nose Plier,6" |
Description
Long Nose Plier,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Locking Chain Clamp (3960)
- ULLMAN DEVICES Ullman Telescopic Magnetic Pick-up Tool (15X)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, 5 in. (34126)
- PERFORMANCE TOOL Mini Needle Nose Pliers, W30736 (W30736)
- PERFORMANCE TOOL 6 In Curved Long Nose Pliers Pliers-Long Nos, W30732 (W30732)
- PERFORMANCE TOOL LONG NOSE PLIERS 6""L (W1117C)
- PERFORMANCE TOOL 11 In Offset Long Handle Pliers (W1047)
- PERFORMANCE TOOL 11 In 90 Degree Long Handle Pliers Pliers-Long Nos, W30773 (W30773)
- PERFORMANCE TOOL 11 In 45 Degree Long Handle Pliers Pliers-Long Nos, W1045 (W1045)
- PRO-GRADE TOOLS Straight Long Reach Pliers, 11" (15220)
- Performance Tool Needle Nose Pliers