Shop All Pipe Wrenches
This Product is Discontinued
Performance Tool
36" Pipe Wrench, Bulk (Discontinued)
Mfr # W1133-36B
Zoro # G5708267
This Product is Discontinued
Key Features
- Overall Length 36"
- Handle Material Steel
- Features Durable Protective Enamel Paint; Heavy Duty Finish
- Material Precision Milled and Drop Forged Steel Jaw
Product Information
- Brand Performance Tool
- MFR # W1133-36B
- Zoro # G5708267
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 36" |
Details
Item | Pipe Wrench,36",Bulk |
Handle Material | Steel |
Features | Durable Protective Enamel Paint; Heavy Duty Finish |
Material | Precision Milled and Drop Forged Steel Jaw |
Description
Pipe Wrench,36 In.,Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.