Shop All Combination Wrench Sets
Performance Tool
20 In Sae/Mm 4 Way Lug Wrench, W9A
Mfr # W9A
Zoro # G6907937
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Drop Forged Steel
- Features Heavy Duty
- Height 1.4 in
- Weight 3.65 lb
- Width 15 in
Product Information
- Brand Performance Tool
- MFR # W9A
- Zoro # G6907937
- UPC # 10039564100625
- Country of Origin Unknown
- Category Combination Wrench Sets
Dimensions
Height | 1.4 in |
Width | 15 in |
Depth | 15 in |
Details
Material | Drop Forged Steel |
Features | Heavy Duty |
Item | 20" SAE/MM 4 Way Lug Wrench |
Weight | 3.65 lb |
Application | Lug |
Drive Type | SAE |
Type | Wrench |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-1/16)
- NEWBORN Bon Bulk Grouting Gun - 24 OZ (21-286)
- ILC Replacement for Milwaukee 48-11-0100 Battery (48-11-0100)
- MILWAUKEE TOOL SAWZALL BL 18T 6LG, w/BL 18T 6LG 25PK (48-00-8784, 48-00-8784)
- PERFORMANCE TOOL 7-Pc Metric Combination Wrench Set, W30001 (W30001)
- PERFORMANCE TOOL 7-Pc Sae Ratcheting Wrench Set Wrench Set Rtch, W30630 (W30630)
- PERFORMANCE TOOL 1-7/16 In Jumbo Wrench Wrench Jumbo 1-, W377B (W377B)
- PERFORMANCE TOOL COMB WRENCH SET SAE 5PC (W15P)
- PERFORMANCE TOOL 10-Pc Sae Ignition Wrench Set, W30681 (W30681)
- PERFORMANCE TOOL 14-Pc Metric Combination Wrench Set (W1114M)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 11 Pieces, 6 Pts (371)
- Performance Tool Wrenches