Shop All Hand Soap & Lotion Dispensers
Performance Plus
Soap Dispenser, Manual, Lt Gray/Gray Trim
Mfr # PP8901F
Zoro # G0701500
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Liquid/Foam
- Size 1000ml
Product Information
- Brand Performance Plus
- MFR # PP8901F
- Zoro # G0701500
- UPC # 820524007763
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1000ml |
Details
Item | Soap Dispenser,Manual, Lt Gray/Gray Trim |
Hygiene Form | Liquid/Foam |
Description
Soap Dispenser,Manual, Lt Gray/Gray Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Roll, 3 gal, 6 ft x 10 ft, Universal, Black, Polypropylene (GRP72203-BK)
- ZEP Heavy Duty Cleaner/Degreaser, 1 Gal Pail, Liquid, Purple, 4 PK (85624)
- PIG Absorbent Roll, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT243)
- FILTER FRESH Web FilterFresh Cinnamon Scent Air Freshener 0.8 oz Gel (WCIN)
- PERFORMANCE PLUS Soap Dispenser, Manual, Black/Black Trim (PP8900F)
- PIG Hand Sanitizing Station Floor Mark, PK10 (GMM99002-BK)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- BRADLEY Soap/Sanitizer Dispenser, Wall, Automatic (6A01-110000)
- SC JOHNSON PROFESSIONAL Foam Soap Dispenser, Manual, Black, 3250mL (GPF3LDQ)
- PFISTER Pfister Mount Flgw/Hdwr S/D Ss (961-003S)
- HLS COMMERCIAL Wall Mount Sensor Sanitizer Dispenser (HLSSDW01)
- Performance Plus Hand Soap & Lotion Dispensers