Shop All Line Voltage Thermostats
This Product is Discontinued
Perfectsense
Line Voltage Thermostat, Open on Rise, Vertical Electrical Outlet Box (Discontinued)
Mfr # PS801
Zoro # G7649881
This Product is Discontinued
Key Features
- Switch Action Open on Rise
- Voltage 120 to 277V AC
- Sensor Type Bi-Metallic Spring
- Differential +/-3 Degrees F
- Display Type Analog
Product Information
- Brand Perfectsense
- MFR # PS801
- Zoro # G7649881
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Width | 2 3/4 in |
Height | 4 1/2 in |
Depth | 1 in |
Overall Height | 4 1/2 in |
Overall Depth | 1 in |
Overall Width | 2 3/4 in |
Description
Line Voltage Thermostat, Thermostat Switch Type SPST, Thermostat Control Range 41 Degrees to 90 Degrees F, Thermostat Voltage 120 to 277V AC, Full Load Amps @ 120VAC 22 A, Full Load Amps @ 240VAC 22 A, Thermostat Programmable No, Thermostat Heating/Cooling Heating, Switch Action Open on Rise, Number of Switches 1, Differential +/-3 Degrees F, Height 4 1/2 in, Width 2 3/4 in, Depth 1 in, Temp. Sensitivity +/-3 Degrees F, Sensor Type Bi-Metallic Spring, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.