Shop All Kickplates
Perfectpatio
DT100052 8 x 34 in. Kick Plate Satin Stainless Steel
Mfr # PE698866
Zoro # G803712794
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Perfectpatio
- MFR # PE698866
- Zoro # G803712794
- UPC # 723902329665
- Country of Origin China
- Category Kickplates
Description
Features
- Kick Plate
- Finish - Satin Stainless Steel
- 0.050 Gauge
- Screws Included
- Size - 8 x 34 in.
- Dimension - 37.25 x 0.05 x 8.5 in.
- Item Weight - 4.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1347AF)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5-1/2 In. L (4ERV7)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6840KA-10G111)
- HAGER Kick Plates (190S 36X34 US32D)
- TRIMCO Kick Plate Satin Stainless Steel 8"x34" (8X34.630)
- ROCKWOOD Door Protection Plate, 12Hx30W, Aluminum (K1050 12X30.28)
- BRASS ACCENTS Kick Plate, 6x34", Dark Bronze Aluminum (A09-P0634-DBADH)
- BRASS ACCENTS Kick Plate, 6x40", Weathered Flat Black (A09-P0640-622)
- PRIME-LINE 8 in. x 34 in., Stainless Steel, Door Kick Plate Single Pack (J 4619)
- IVES Kick Plates (8400 US32D 10X40 B-CS)
- Perfectpatio Door Accessories