Shop All Shovels and Scoops
Perfectpatio
11 x 8.75 x 48 in. Round Point Shovel Steel Long Handle; Assorted
Mfr # PE155111
Zoro # G704165866
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Product Information
- Brand Perfectpatio
- MFR # PE155111
- Zoro # G704165866
- UPC # 654204808377
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Round point shovel steel long handle
- Color Family: Assorted
- Material: Steel
- Type: Round Point Shovel
- Length: 48 in.
- Width: 8.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKFORCE Post Hole Digger, 48in Fiberglass Handles, 16 Gauge Steel Blade (1225-1)
- MIDWEST AIR TECHNOLOGIES CAP POST 2-3/8"" ALUM (328558C)
- XPOSE SAFETY 10 ft x 12 ft Tarp, Brown, Polyethylene (BRT-1012-X)
- MILLER Miller KC40 40 oz. Kennel Crock (160090)
- PERFECTPATIO Lawn & Garden GT0111G 10 in. Transplanter Handle (PE1493750)
- PERFECTPATIO 48 in. Tapered Shovel Handle, Natural (PE2513047)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 25 in L Black Polypropylene Handle (6892SS)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91116)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Red Extended Professional Grade Fiberglass Handle (89135)
- JOHN DEERE 42 in Roof Spade (ROOF-Y-RBA-JD)
- CS UNITEC Round Point Shovel, Aluminum Bronze Blade, 29-1/2 in L Handle (EX1006D-280A)
- Perfectpatio Lawn & Garden Tools