Shop All Disposable Plates and Bowls
Perfect Touch
Perfectouch 12 oz. Insulated Paper Hot Cup Simply White, PK1000
Mfr # 5342W
Zoro # G6394609
product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Capacity 12 fl oz
- Disposable Foodware Color White
- Type Cup
- Features Non-slip, Insulated, Durable, Comfortable, Disposable
Product Information
- Brand Perfect Touch
- MFR # 5342W
- Zoro # G6394609
- UPC # 78731988676
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Length | 3.5 in |
Height | 4.4" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Capacity | 12 fl oz |
Disposable Foodware Color | White |
Type | Cup |
Features | Non-slip, Insulated, Durable, Comfortable, Disposable |
Item | PerfecTouch Insulated Paper Hot Cups |
Application | Hot Drink, Beverage |
Container Type | Pack |
Series | PerfecTouch |
Description
Perfectouch 12 oz. Insulated Paper Hot Cup Simply White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Cutlery, Spoon, 1-1/2"Wx6"Lx1/2"H, 1000/CT, White PK (SCCHSWT0007)
- FRIGIDAIRE Thermostat (134120900)
- PORTION PAC Portion Pac Mustard Packets 5.5g, PK500 (00716037053901)
- ITI Mixing Glass, Rim Tempered, 16 Oz, PK24 (8639RT)
- PERFECT TOUCH Dixie Products Perfectouch Cups PT 20 oz., PK500 (5320CD)
- PERFECT TOUCH 8 oz. Insulated Paper Hot Cup Ind Wrapped Coffee Dreams, PK1000 (5338CDWR)
- PERFECT TOUCH Perfectouch 10 oz. Insulated Paper Cups Wisesize Coffee Dreams, PK500 (5310DX)
- PERFECT TOUCH Perfect Touch 12 oz. Coffee Haze Insulated Paper Hot Cup, PK1000 (5342CD)
- PERFECT TOUCH 10 oz. Insulated Paper Hot Cup Coffee Dreams, PK1000 (92959)
- PERFECT TOUCH Perfectouch 16 oz. Insulated Paper Hot Cup Coffee Dreams, PK1000 (5356CD)
- OMG White Kray Box With Window 132 Oz., 100PK (OM115238)
- Perfect Touch Disposable Plates and Bowls