Shop All Disposable Plates and Bowls
Perfect Touch
8 oz. Insulated Paper Hot Cup Ind Wrapped Coffee Dreams, PK1000
Mfr # 5338CDWR
Zoro # G6395099
product price: $204.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Capacity 8 fl oz
- Disposable Foodware Color Multi
- Type Cup
- Application Coffee, Hot Food, Cold Food
Product Information
- Brand Perfect Touch
- MFR # 5338CDWR
- Zoro # G6395099
- UPC # 78731992833
- Country of Origin United States
- Category Disposable Plates and Bowls
Details
Basic Foodware Material | Paper |
Disposable Foodware Capacity | 8 fl oz |
Disposable Foodware Color | Multi |
Type | Cup |
Application | Coffee, Hot Food, Cold Food |
Item | PerfecTouch Hot Cups |
Features | Bio-based, Non-slip, Insulated, Sturdy, Comfortable |
Series | PerfecTouch |
Certifications | SFI |
Description
Perfectouch 8 oz. Insulated Paper Hot Cup Individually Wrapped Coffee Dreams
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALADDIN High Limit Switch (92507)
- ALLPOINTS Knob Kit, Universal Electric (221576)
- FRYMASTER Thumb Screw 1/4 X 1.37 (8090171)
- HOBART Timer (411690-2)
- PERFECT TOUCH 10 oz. Insulated Paper Hot Cup Coffee Dreams, PK1000 (92959)
- PERFECT TOUCH Perfect Touch 12 oz. Coffee Haze Insulated Paper Hot Cup, PK1000 (5342CD)
- PERFECT TOUCH Dixie Products Perfectouch Cups PT 20 oz., PK500 (5320CD)
- PERFECT TOUCH Perfectouch 8 oz. Insulated Paper Hot Coffee Cup, PK1000 (5338CD)
- PERFECT TOUCH Perfectouch 16 oz. Insulated Paper Hot Cup Coffee Dreams, PK1000 (5356CD)
- PERFECT TOUCH Perfectouch 12 oz. Insulated Paper Hot Cup Simply White, PK1000 (5342W)
- ZORO SELECT Paper, Plate, Round, 9", White, PK250 (20825)
- Perfect Touch Disposable Plates and Bowls