Unisar TV Listener J3 TV Listening System
Mfr # PE1641717
Zoro # G104025609
Product Information
- Brand Perfect Pants
- MFR # PE1641717
- Zoro # G104025609
- UPC # 780997772547
- Country of Origin China
- Category Grooming & Dressing Aids
Description
The TV Listener, one person can enjoy the television while the other sleeps, reads or studies. No more waking up your family because the TV is too loud. Also perfect for individuals with hearing loss, this completely cordless infrared system is ideal if you have difficulty hearing or you simply want to watch TV, listen to the stereo or any other audio device at a different volume than others. The disk transmitter and ergonomic headset deliver superior sound when used with nearly any TV or audio source, allowing you to enjoy your favorite TV shows or radio programs without wearing a bulky headset.
The TV Listener J3 works just like your TV remote control, sending an invisible infrared signal from your television or any other audio device to the lightweight headset receiver. Unlike radio frequency devices, infrared technology is not subject to interference from microwaves, wireless networks or cordless phones, tuning adjustment or frequency drift, and the battery life is longer. The headset receiver then converts the light waves back into high fidelity stereo sound. The headset recharges when plugged into the transmitter and works for over 15 hours of uninterrupted use.
Features- Transmits up to 33 feet
- Works in stereo or mono mode
- Works with any TV (including all flat screens), stereo or audio device
- Wireless, lightweight headset - no cords or wires
- Soft, cushioned ear pads and a self-adjusting band
- Rechargeable headset lasts over 15 hours
- Volume control conveniently located on headset
- Headset ear pieces swivel for maximum comfort
- Works independently of TV speakers
- Infrared technology - no interference from electronic devices such as microwaves, cordless phones, wireless networks, etc.
- Works with stereo and home theater systems, desktop and laptop computers, portable players (DVD, etc.), video games and other audio sources (not compatible with movie theater systems)
- Hearing aid compatible
- Expandable - works with multiple headsets so more than one person can listen at the same time
- Requires 2 AAA rechargeable batteries (included)
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- MEDACURE Expandable Bariatric Hospital Bed, Fully Electric Amber Cherry (MC-LXBARICH)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12 (DIA 01585)
- CREST HEALTHCARE Communication Cable, Dura Cable Bed (105951)
- PERFECT PANTS VM-VOR VibraLITE MINI Vibrating Watch with Orange & Black Band (PE77668)
- ISOTUNES Earmuff Hygiene Kit for Link Model (IT-83)
- BLUE JAY Blue Jay BJ210206 Hold My Stuff Personal Carry Bag for Knee Scooters (BJ210206)
- CLEARSOUNDS ClearSounds ClearRing Amplified Phone Ring Signaler (HC-CR200)
- WILLIAMS SOUND Williams Sound PPA Select FM Receiver with Batteries & Headphone (WS-PPAR37HD)
- REIZEN Reizen Loud Ear Hearing Enhancer (HC-R/AMP)
- MG DEVELOPMENT MG Development HC-PERFECTDRY-QR PerfectDry QR Hearing Aid Drying System (HC-PERFECTDRY-QR)
- Perfect Pants Grooming & Dressing Aids