Shop All Grooming & Dressing Aids
Perfect Pants
Chattervox 100 Voice Speech Amplifier with Headset
Mfr # PE1573234
Zoro # G204025646
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Perfect Pants
- MFR # PE1573234
- Zoro # G204025646
- UPC # 780997749150
- Country of Origin China
- Category Grooming & Dressing Aids
Description
The Chattervox is a compact personal amplification system that provides up to 15dB of a voice boost for mild to moderate speech impairments. Simple to operate with only one user control: the combined volume control/power switch. An affordable solution for people with low-volume speech.
Features- Power requirements: 9VDC
- Nominal gain before feedback: 15dB
- Max power output: 5W Min (at 4 ohms speaker load)
- Dimension - 2.1 D x 8 W x 2.9 H in.
- Item Weight - 3 lbs.
- Headset microphone
- Six AA NiMH rechargeable batteries
- Plug in charger for up to 14 hours of continuous talk time
- Storage case
- Belt extender
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (48172 YL)
- FIRST AID ONLY First Aid Kits, Metal, 50 Person (226-U)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- MOBILEAID Wall Mount (31650)
- PERFECT PANTS VM-VOR VibraLITE MINI Vibrating Watch with Orange & Black Band (PE77668)
- PERFECT PANTS Unisar TV Listener J3 TV Listening System (PE1641717)
- SOUND WORLD SOLUTIONS Sound World Solutions CS10-R Personal Sound Amplifier - Right Ear (HC-CS50+R)
- JOMAC Terry Cloth Double Baker Pad Elastic Strap (G-PAD)
- SILENT CALL Silent Call X67-V Weather Alert Bed Shaker (SC-X67V)
- WILLIAMS SOUND Williams Sound Personal PA SelectView FM Receiver (WS-PPAR38N)
- WILLIAMS SOUND Williams Sound PLA 90 Hearing Hotspot Counter Induction Loop (WS-PLA90)
- Perfect Pants Therapy & Rehabilitation