Shop All Microphones
Perfect Pants
Chattervox 100 Voice Speech Amplifier with Collar Microphone
Mfr # PE1578617
Zoro # G003903091
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Perfect Pants
- MFR # PE1578617
- Zoro # G003903091
- UPC # 780997750736
- Country of Origin China
- Category Microphones
Description
The Chattervox is a compact personal amplification system that provides up to 15dB of a voice boost for mild to moderate speech impairments. Simple to operate, it has only one user control: the combined volume control/power switch. This is an affordable solution for people with low-volume speech.
Includes- Collar microphone
- Six AA NiMH rechargeable batteries
- Plug in charger for up to 14 hours of continuous talk time
- Storage case
- Belt extender
- Entire system can be recharged overnight. (Option of using simple AA battery cells if rechargeables are insufficient; no expensive custom battery pack is required).
- Power requirements: 9VDC
- Nominal gain before feedback: 15dB
- Max power output: 5W Min (at 4 ohms speaker load)
- Dimension - 2.1 D x 8 W x 2.9 H in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS REPLACEMENT FOR SNAPPER PUSH LAWNMOWER WALK BEHIND LAWN MOWER (YTX4L-BS11111130)
- BRADY Thermal Transfer Printer Clning Kit, PK50 (PCK-6)
- BYTECH Bytech BYMOMO100BK Universal Car Mount Phones GPS Holder - Black (BYMOMO100BK)
- ILC Replacement for Autec Lpm02 Battery (LPM02)
- MAXELL HP200 Headphone with Microphone, Black (199929)
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- ASTATIC Astatic 636L-C Dynamiclo-Zn-Cancel 4-Pin (636L-C)
- PYLE (Pair)Compact Base Black Microphone Stan (PMKS5X2)
- PYLE Vhf 2 Channel Wireless Mic (PDWM2135)
- Perfect Pants Microphones