Shop All Emergency Lights
Perfect Holiday
Perfect Holiday 5140 96 LED Fairy Curtain Lights - Battery Operated
Mfr # 5140
Zoro # G104172341
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Perfect Holiday
- MFR # 5140
- Zoro # G104172341
- UPC # 810019751707
- Country of Origin China
- Category Emergency Lights
Description
Illuminate your space with this fairy light curtain that provides a warm white glow. Hang above a child's bed for a faux headboard or create an inviting backdrop for plants. Perfect to use for wedding, holidays, baby showers, parties and Christmas. Silver copper wire is dotted with 96 warm white LED lights and features 6 curtain strands.
Features- 96 LED Fairy Curtain Lights
- Approved for indoor/outdoor use battery pack is not waterproof
- LED: 96
- Operated Type: Battery
- Each Starnd Long Measures Size: 5.2'
- Additional Clear Cord Measure Size: 1'
- Total Measures Size: 5.2' x 2'
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20260LEDDMG-BL/OPL)
- ENERGETIC LIGHTING 8 inch Recessed Downlight, Commercial, 13Watts, 3CCT Selectable, Dimmable, 12PK (E4DL8N11E83040)
- WESTINGHOUSE Westinghouse 04746 100W 120V Single Ended Halogen Light Bulb - Clear Pack of 6 (303985)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU/PS)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL0)
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12-06L)
- FULHAM FIREHORSE FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM10WH)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 2 Lamps (ELMRE SP1100L T M12)
- DUAL-LITE EZ-2 Series LED Emergency Light with Self Diagnostics (EZ-2LI)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Whte (ELMRE LP220L T M12)
- Perfect Holiday Emergency Lights