Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Wght, TN Srs Coated, 1.25 Oz., PK25
Mfr # T125N
Zoro # G4878167
product price: $20.99
/pk 25, $0.84/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Light Truck
- Type TN Series Coated
- Weight 1.25 oz
- Size 2.38 x 0.648 in
Product Information
- Brand Perfect Equipment
- MFR # T125N
- Zoro # G4878167
- UPC # 029885360719
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.38 x 0.648 in |
Overall Length | 2 3/8 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Light Truck |
Type | TN Series Coated |
Weight | 1.25 oz |
Number of Pieces | 25 |
For Use With | Steel Wheels or Alloy Wheels |
Features | OEM Approved Clip Designs |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Light Duty Trucks |
Series | TN |
Compatible Rim Material | Steel |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Coating | Coated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series TN, Compatible Vehicle Type Light Duty Trucks, Material Lead, Coating Coated, Weight 1.25 oz, Overall Length 2 3/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Switch-Window Control-Doub, SW7284 (SW7284)
- QUICKCABLE Battery Test Hydrometer, Specific Gravity (120152-396-001)
- GARAGEBOSS Oil Recycle Drain Pan, 12.5 qt. (GB150G)
- SUNEX $JACK AIR/HYDRAULIC TRUCK JACK 22-TON (SU6622)
- PERFECT EQUIPMENT Wheel Wght, LH Srs Coated, 0.25 Oz., PK25 (LH025)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 2 Oz, PK25 (T200N)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 35g., PK25 (FN035)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.50 Oz., PK25 (T150Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Coated, 1 Oz, PK25 (AW100N)
- KEN-TOOL Bead Brkg Wg, 32 In, Stl (35460)
- Perfect Equipment Brake & Wheel Tools