Shop All Tire Inflation Kits
Perfect Equipment
Wheel Wght, MC Srs Coated, 2.50 Oz., PK25
Mfr # MC250N
Zoro # G4878352
product price: $24.49
/pk 25, $0.98/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- Size 4.225 x 0.658 in
- For Use On Passenger Car
- Type MC Series Coated
- Weight 2.5 oz
Product Information
- Brand Perfect Equipment
- MFR # MC250N
- Zoro # G4878352
- UPC # 029885311414
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Size | 4.225 x 0.658 in |
Overall Width | 5/8 in |
Overall Length | 4 1/4 in |
Details
Material | Lead |
For Use On | Passenger Car |
Item | Clip-On Wheel Weight |
Type | MC Series Coated |
Weight | 2.5 oz |
Product Type | Wheel Weights |
Coating | Coated |
Series | MC |
Number of Pieces | 25 |
Special Features | Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn |
System of Measurement | Fractional |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Clip-On |
Compatible Rim Material | Aluminum |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 2.5 oz, Overall Length 4 1/4 in, Number of Pieces 25, Overall Width 5/8 in, Special Features Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Antifreeze Coolant, 1 gal. Sz, Violet (PEVB53-01-GR)
- WARREN DISTRIBUTION Oil Gear 80W90 Coastal #35 (12217)
- COMP CAMS SAE 10W-30, Conventional, 1 Quart Bottle, Case Of 12 (1590-12)
- HUSKY LINER 19-C SIERRA 1500/SILVERADO 1500 UNDER SEAT STORAGE BOX BLACK (9061)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.25 Oz., PK50 (MC025)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 1 Oz., PK50 (MC100)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 1.75 Oz., PK25 (MC175N)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 0.25 Oz., PK25 (MC025N)
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 3 Oz, PK25 (MC300N)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.50 Oz., PK50 (MC050)
- INTERSTATE PNEUMATICS Straight-In Dual Foot 6 'T' Lock Chuck 1/4 Inch FPT (T08)
- Perfect Equipment Tire Inflation Kits