Shop All Tire Inflation Kits
Perfect Equipment
Wheel Wght, MC Srs Coated, 1.25 Oz., PK25
Mfr # MC125N
Zoro # G4878325
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- Weight 1.25 oz
- Size 2.05 x 0.658 in
- Type MC Series Coated
- For Use On Passenger Car
Product Information
- Brand Perfect Equipment
- MFR # MC125N
- Zoro # G4878325
- UPC # 029885310714
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Size | 2.05 x 0.658 in |
Overall Length | 52.07 mm |
Overall Width | 5/8 in |
Details
Material | Lead |
Item | Clip-On Wheel Weight |
Weight | 1.25 oz |
Type | MC Series Coated |
For Use On | Passenger Car |
Product Type | Wheel Weights |
Coating | Coated |
System of Measurement | Fractional |
Number of Pieces | 25 |
Special Features | Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Clip-On |
Series | MC |
Compatible Rim Material | Aluminum |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 1.25 oz, Overall Length 52.07 mm, Number of Pieces 25, Overall Width 5/8 in, Special Features Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal Crimped, Size 22 In (M5-22)
- BALDWIN FILTERS Oil Filter Element, (P7505)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG CONNECTOR RELEASE TOOL SET (KH4647)
- BOSTITCH Bostitch 688-TIRE-14F Tire Chuck 1-4In Fpt (688-TIRE-14F)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 2 Oz., PK50 (MC200)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.25 Oz., PK50 (MC025)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 1.75 Oz., PK25 (MC175N)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 1.50 Oz., PK50 (MC150)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 0.25 Oz., PK25 (MC025N)
- PERFECT EQUIPMENT Wheel Wght, MC Srs Coated, 2.50 Oz., PK25 (MC250N)
- MILTON Passenger Car Tire Gage, 5-50 psi, PK10 (S-921)
- Perfect Equipment Tire Inflation Kits