Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Wght, LH Srs Coated, 0.25 Oz., PK25
Mfr # LH025
Zoro # G4878361
product price: $11.59
/pk 25, $0.46/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type LH Series Coated
- Weight 0.25 oz
- Size .0625 x 0.575 in
Product Information
- Brand Perfect Equipment
- MFR # LH025
- Zoro # G4878361
- UPC # 029885320218
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | .0625 x 0.575 in |
Overall Length | 1/8 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | LH Series Coated |
Weight | 0.25 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Series | LH |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
System of Measurement | Fractional |
Coating | Coated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LH, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 0.25 oz, Overall Length 1/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO 5/8 Grade 100 Tagged Recovery Chain 10Ft (G10-5810SGG)
- SOUTH & WIN 2.5 Gallon Diesel Exhaust Fluid (SO572449)
- CURT Raw Steel Weld-On Safety Chain Loop (49950)
- GROTE LIGHTING MIRROR MOUNT KIT-STAINLESS STEEL- UNVRSL (10173)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.25 Oz., PK25 (T125N)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 1.00 Oz., PK25 (LH100Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 0.75 Oz., PK25 (MC075Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.00 Oz., PK25 (P200Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3 Oz., PK50 (P300)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.50 Oz., PK25 (LH050Z)
- PERFECT EQUIPMENT Adhesive Wheel Weight, 0.25 Oz, PK52 (200624ST)
- Perfect Equipment Service & Shop Tools