Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Wght, AW Srs Coated, 0.50 Oz., PK25
Mfr # AW050N
Zoro # G4876645
original price:
$10.70
13% off
new price: $9.25
/pk 25, $0.37/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type AW Series Coated
- Weight 0.5 oz
- Size 1.09 x 0.665 in
Product Information
- Brand Perfect Equipment
- MFR # AW050N
- Zoro # G4876645
- UPC # 029885300319
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.09 x 0.665 in |
Overall Length | 1 1/8 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | AW Series Coated |
Weight | 0.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Fractional |
Series | AW |
Compatible Rim Material | Aluminum |
Coating | Coated |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series AW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 0.5 oz, Overall Length 1 1/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clr/Mkr Lmp- 2.5- Oval- Yel- Supernova L Clr/Mkr Lamp, 47013 (47013)
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 10PK (69252)
- VICTRON ENERGY Smart Battery Sense long range (up to 10m) (SBS050150200)
- GATES Coolant Hose, 24285 (24285)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 0.50 Oz., PK25 (T050Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.5 Oz., PK50 (P150)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (TALZ-030)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.00 Oz., PK25 (MC200Z)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 10g., PK25 (FN010)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 2.25 Oz., PK25 (LH225Z)
- OTC Wheel Hub/Bearing Kit, 36 Pieces (6575)
- Perfect Equipment Service & Shop Tools