Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Wght, AW Srs Coated, 0.25 Oz., PK25
Mfr # AW025N
Zoro # G4877783
product price: $6.99
/pk 25, $0.28/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Many Brands Like Acura, Buick, Chevrolet, Chrysler, Dodge, Infiniti, Isuzu, Lexus, Oldsmobile and Pontiac
- Type AWN Series Coated
- Weight 0.25 oz
- Size .075 x 0.565 in
Product Information
- Brand Perfect Equipment
- MFR # AW025N
- Zoro # G4877783
- UPC # 029885300210
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | .075 x 0.565 in |
Overall Length | 1/8 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Many Brands Like Acura, Buick, Chevrolet, Chrysler, Dodge, Infiniti, Isuzu, Lexus, Oldsmobile and Pontiac |
Type | AWN Series Coated |
Weight | 0.25 oz |
Number of Pieces | 25 |
For Use With | Alloy Wheels |
Features | OEM Approved Clip Designs |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | AW |
Coating | Coated |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Fractional |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series AW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 0.25 oz, Overall Length 1/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (581444)
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 3/4In, Blue (C40-075(36))
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (837)
- VP RACING FUELS VP Octanium Concentrate QT (2855)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1.50 Oz., PK25 (LT1Z-015)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 10g., PK25 (IAW010Z)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 10g., PK25 (FN010)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 60g., PK25 (IAW060Z)
- PERFECT EQUIPMENT Adhsv Wheel Weight, 1280 Piece, 0.25 Oz. (200624STR)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 6 Oz, PK25 (I7Z-060)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- Perfect Equipment Service & Shop Tools