Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, TZ Srs, 0.50 Oz., PK25
Mfr # T050Z
Zoro # G4880215
product price: $15.19
/pk 25, $0.61/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Light Truck
- Type TZ Series
- Weight 0.5 oz
- Size 2.407 x 0.472 in
Product Information
- Brand Perfect Equipment
- MFR # T050Z
- Zoro # G4880215
- UPC # 029885723071
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.407 x 0.472 in |
Overall Length | 2 3/8 in |
Overall Width | 1/2 in |
Details
Material | Zinc |
For Use On | Light Truck |
Type | TZ Series |
Weight | 0.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Compatible Rim Material | Steel |
System of Measurement | Fractional |
Compatible Vehicle Type | Light Duty Trucks |
Coating | Coated |
Series | T |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series T, Compatible Vehicle Type Light Duty Trucks, Material Zinc, Coating Coated, Weight 0.5 oz, Overall Length 2 3/8 in, Number of Pieces 25, Overall Width 1/2 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5 19/32 in Length, 3 in Outside Dia, Element Only (PF46056)
- MAIN FILTER NAPA 7520 Hydraulic Filter Replacement (MF0063587)
- CTA MANUFACTURING Mini Cooper Sprchrg Serpentine Belt Tool (2744)
- OPTRONICS Optronics ST70RS ST-70 Series Red 6" Oval Combination Tail Light Only (ST70RS)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 5 Oz, PK25 (I7Z-050)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.75 Oz., PK50 (P275)
- PERFECT EQUIPMENT Wheel Weight, EN Srs Coated, 10g., PK25 (EN010)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 3.00 Oz., PK25 (P300Z)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 3 Oz, PK25 (T300N)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 2.50 Oz., PK25 (T250N)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (I7Z-020)
- Perfect Equipment Service & Shop Tools