Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Truck Zinc, 3 Oz, PK25
Mfr # LT1Z-030
Zoro # G4878571
product price: $57.39
/pk 25, $2.30/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Light Truck
- Type Heavy Duty
- Weight 3 oz
- Size 5.542 x 0.725 in
Product Information
- Brand Perfect Equipment
- MFR # LT1Z-030
- Zoro # G4878571
- UPC # 029885931223
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 5.542 x 0.725 in |
Overall Length | 5 1/2 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Light Truck |
Type | Heavy Duty |
Weight | 3 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | LT1 |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Coating | Coated |
Compatible Vehicle Type | Light Duty Trucks, Medium Duty Trucks |
Compatible Rim Material | Steel |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LT1, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 3 oz, Overall Length 5 1/2 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET A47033 Air Filter for JIFits Case (RAPAF1750)
- MOOG Steering Tie Rod End - Left Outer, ES3418 (ES3418)
- ABRAMS T3 Series LED Grille Light Head - Red (TG-300-R)
- TRUCKSPEC 6' 12-Volt Extension Power Outlet (TSPS-16ES)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 35g., PK25 (5361-0350-202)
- PERFECT EQUIPMENT Wheel Weight, Coated, 0.25 Oz., PK25 (T025S)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 2.50 Oz., PK25 (T250N)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1 Oz, PK25 (I7Z-010)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.25 Oz, PK25 (P025ZU)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 1 Oz, PK25 (T100N)
- KEN-TOOL Rust Hog Hub Cleaning Tool (30167)
- Perfect Equipment Brake & Wheel Tools