Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Truck Zinc, 2 Oz, PK25
Mfr # TALZ-020
Zoro # G4880601
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Medium/Heavy Duty Truck
- Type Heavy Duty
- Weight 2 oz
- Size 2.043 x 1.128 in
Product Information
- Brand Perfect Equipment
- MFR # TALZ-020
- Zoro # G4880601
- UPC # 029885931360
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.043 x 1.128 in |
Overall Length | 2 in |
Overall Width | 1 1/8 in |
Details
Material | Zinc |
For Use On | Medium/Heavy Duty Truck |
Type | Heavy Duty |
Weight | 2 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Special Features | Weight is Designed to Fit The Disc and Open Side Rim Flanges |
Product Type | Wheel Weights |
Compatible Rim Material | Aluminum |
Series | TAL |
System of Measurement | Fractional |
Compatible Vehicle Type | Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks |
Coating | Coated |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series TAL, Compatible Vehicle Type Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 2 oz, Overall Length 2 in, Number of Pieces 25, Overall Width 1 1/8 in, Special Features Weight is Designed to Fit The Disc and Open Side Rim Flanges, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPREHENSIVE Comprehensive DB9F 9 Pin Jack with Hood Connector (DB9F)
- PYRAMID CAR AUDIO Car Audio 250W Input 10 Amp Power Supply (PS12KX)
- HI-RUN ATV Tire, Rubber, Size 25X10-12, 6 Ply (WD1240)
- BALDWIN FILTERS Air Filter, 12-1/32 x 21-1/2 in. (PA2713)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 45g., PK25 (FN045Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.75 Oz., PK25 (P075S)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.50 Oz., PK25 (T050N)
- PERFECT EQUIPMENT Wheel Weight, Roll, 0.25 Oz., 1280 Pc (SST32000N)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 3 Oz., PK25 (SST300N)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (I7Z-025)
- LISLE Brake Caliper Tool (LIS-40030)
- Perfect Equipment Brake & Wheel Tools