Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Truck Zinc, 1.50 Oz., PK25
Mfr # LT1Z-015
Zoro # G4876706
product price: $25.99
/pk 25, $1.04/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Light Truck
- Type Heavy Duty
- Weight 1.5 oz
- Size 2.769 x 0.725 in
Product Information
- Brand Perfect Equipment
- MFR # LT1Z-015
- Zoro # G4876706
- UPC # 029885931193
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.769 x 0.725 in |
Overall Length | 2 3/4 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Light Truck |
Type | Heavy Duty |
Weight | 1.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | LT1 |
Coating | Coated |
Compatible Vehicle Type | Light Duty Trucks, Medium Duty Trucks |
Compatible Rim Material | Steel |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LT1, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 1.5 oz, Overall Length 2 3/4 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-31/32 x 18-5/8 in. (RS3530)
- AFTERMARKET 90Deg Hydraulic Adapter 9/16 ORing To Straight ThreadReplaces Fisher 56725 (1306466)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC832)
- AUTO VENTSHADE 88-00 GM BUGFLECTOR-SMOKE (23024)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 45g., PK25 (FN045)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 25g., PK25 (FN025)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 2 Oz., PK50 (AW200)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 3 Oz, PK25 (T300N)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 5 g., 1500 Pc (SSG7500N)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.50 Oz, PK25 (P250ZU)
- KEN-TOOL Rim Lock Tool, 18 In, Stl (32125)
- Perfect Equipment Service & Shop Tools