Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Truck Zinc, 1.50 Oz., PK25
Mfr # I7Z-015
Zoro # G4881204
original price:
$47.19
29% off
new price: $33.45
/pk 25, $1.34/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Medium/Heavy Duty Truck
- Type Heavy Duty
- Weight 1.5 oz
- Size 1.91 x 0.988 in
Product Information
- Brand Perfect Equipment
- MFR # I7Z-015
- Zoro # G4881204
- UPC # 029885931285
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.91 x 0.988 in |
Overall Length | 1 7/8 in |
Overall Width | 1 in |
Details
Material | Zinc |
For Use On | Medium/Heavy Duty Truck |
Type | Heavy Duty |
Weight | 1.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | I7 |
Coating | Coated |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Heavy Duty Trucks, Medium Duty Trucks |
System of Measurement | Fractional |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series I7, Compatible Vehicle Type Heavy Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 1.5 oz, Overall Length 1 7/8 in, Number of Pieces 25, Overall Width 1 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPS TEX Kaps Tex 232610 12 in. x 20 ft. Tru Guard Curing Blanket (232610)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12 in. (PA1913)
- CALIFORNIA IMMOBILIZER Bulldog Style Coupler Lock, Yellow (G00100)
- SPEC-D TUNING 05-09 Ford Mustang Rear Window Louver (WLUR-MST05BK-RS)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 55g., PK25 (IAW055Z)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 35g., PK25 (5361-0350-202)
- PERFECT EQUIPMENT Wheel Weight, 0.25 oz, Steel, Adhesive, PK48 (200576FE)
- PERFECT EQUIPMENT Wheel Weight, Lead Uncoated, 1 Oz., PK25, For Use On: Light Truck (LT1-010)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (TALZ-040)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (LT1Z-030)
- KEN-TOOL T20 24" Tire Iron (32120)
- Perfect Equipment Brake & Wheel Tools