Shop All Brake & Wheel Tools
This Product is Discontinued
Perfect Equipment
Wheel Weight, Truck Zinc, 1 Oz, PK25 (Discontinued)
Mfr # TALZ-010
Zoro # G4884862
This Product is Discontinued
Key Features
- Material Zinc
- For Use On Light to Heavy-Duty Truck
- Type TALZ Series Coated
- Weight 1 oz
- Size 1.41 x 1.034 in
Product Information
- Brand Perfect Equipment
- MFR # TALZ-010
- Zoro # G4884862
- UPC # 029885931353
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.41 x 1.034 in |
Overall Length | 1 3/8 in |
Overall Width | 1 in |
Details
Material | Zinc |
For Use On | Light to Heavy-Duty Truck |
Type | TALZ Series Coated |
Weight | 1 oz |
Number of Pieces | 25 |
For Use With | Alloy Rims |
Features | OEM Approved |
Item | Clip-On Wheel Weight |
Special Features | Weight is Designed to Fit The Disc and Open Side Rim Flanges |
Product Type | Wheel Weights |
Compatible Vehicle Type | Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks |
System of Measurement | Fractional |
Series | TAL |
Attachment Type | Clip-On |
Coating | Coated |
Compatible Rim Material | Aluminum |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series TAL, Compatible Vehicle Type Heavy Duty Trucks, Light Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 1 oz, Overall Length 1 3/8 in, Number of Pieces 25, Overall Width 1 in, Special Features Weight is Designed to Fit The Disc and Open Side Rim Flanges, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.