Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, TN Series Coated, 1 Oz, PK25
Mfr # T100N
Zoro # G4878151
product price: $16.85
/pk 25, $0.67/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Light Truck
- Type TN Series Coated
- Weight 1 oz
- Size 2.015 x 0.648 in
Product Information
- Brand Perfect Equipment
- MFR # T100N
- Zoro # G4878151
- UPC # 029885360610
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.015 x 0.648 in |
Overall Length | 2 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Light Truck |
Type | TN Series Coated |
Weight | 1 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | TN |
Compatible Rim Material | Steel |
System of Measurement | Fractional |
Coating | Coated |
Compatible Vehicle Type | Light Duty Trucks |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series TN, Compatible Vehicle Type Light Duty Trucks, Material Lead, Coating Coated, Weight 1 oz, Overall Length 2 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID Heater Hose, Red, 50 ft. L, 5/8" I.D. (00700005908)
- VELVAC Back up Alarm, 107dB, Black, 2-7/16 In H (697107)
- ECCO Alarm, Dual Tone Fast Pulse, 102Db (DT500FP-LWC)
- GLOBAL EQUIPMENT Global Industrial„¢ S70X6 European Male Buttress to 2" Female BSP Pipe Thread (B700353)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.50 Oz., PK25 (MC150Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 6 Oz, PK25 (I7Z-060)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1 Oz., PK25 (P100ZU)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1 Oz., PK25 (P100S)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Coated, 1 Oz, PK25 (AW100N)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.50 Oz., PK25 (T150N)
- S & H INDUSTRIES MASKER 12" (KE78001)
- Perfect Equipment Service & Shop Tools