Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Steel Adhsv., 0.50 Oz, PK30
Mfr # 300360ST
Zoro # G4876697
product price: $73.79
/pk 30, $2.46/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Truck
- Weight 0.5 oz
- Size 6 x 0.961 in
- Number of Pieces 1
Product Information
- Brand Perfect Equipment
- MFR # 300360ST
- Zoro # G4876697
- UPC # 029885931803
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 6 x 0.961 in |
Overall Length | 6 in |
Overall Width | 1 in |
Details
Material | Steel |
For Use On | Truck |
Weight | 0.5 oz |
Number of Pieces | 1 |
Item | Adhesive Wheel Weight |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Attachment Type | Adhesive |
Compatible Vehicle Type | Trucks |
Coating | Coated |
Compatible Rim Material | Aluminum, Steel |
Series | SST |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Steel, Series SST, Compatible Vehicle Type Trucks, Material Steel, Coating Coated, Weight 0.5 oz, Overall Length 6 in, Number of Pieces 1, Overall Width 1 in, System of Measurement Fractional, Package Quantity 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Strut-Plus, Sr4486 (SR4486)
- BUYERS PRODUCTS Standard Color Camera IP67 Heated With Night Vision (8881211)
- TIMKEN Tapered Roller Bearing Cup, Hm89410 (HM89410)
- DILL AIR CONTROLS LARGE BORE STRAIGHT VALVE (DILJ-670R)
- PERFECT EQUIPMENT Wheel Weight, EN Srs Coated, 10g., PK25 (EN010)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK30 (100360)
- PERFECT EQUIPMENT Wheel Weight, 0.25 oz, Steel, Adhesive, PK48 (200576FE)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 1.25 Oz., PK50 (AW125)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1 Oz, PK25 (I7Z-010)
- PERFECT EQUIPMENT Wheel Weight, Roll, 0.25 Oz., 1280 Pc (SST32000N)
- SWIVEL Drum Brake Service Tool Kit & Spring Installer & Remover - 8 Piece (SW422267)
- Perfect Equipment Brake & Wheel Tools