Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, Steel Adhesive, 3 Oz., PK25
Mfr # SST300N
Zoro # G4877467
product price: $70.59
/pk 25, $2.82/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Passenger Car
- Weight 0.25 oz
- Size 4.5 x 0.787 in
- Number of Pieces 1
Product Information
- Brand Perfect Equipment
- MFR # SST300N
- Zoro # G4877467
- UPC # 029885723668
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.5 x 0.787 in |
Overall Length | 19.05 mm |
Overall Width | 9.4 mm |
Details
Material | Steel |
For Use On | Passenger Car |
Weight | 0.25 oz |
Number of Pieces | 1 |
Item | Adhesive Wheel Weight |
Special Features | Segment Design Features Our Patented Isosceles Trapezoid Shape Allowing for Contouring to the Wheel When Installing |
Product Type | Wheel Weights |
Series | SST |
Attachment Type | Adhesive |
System of Measurement | Metric |
Coating | Coated |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Passenger Cars |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Steel, Series SST, Compatible Vehicle Type Passenger Cars, Material Steel, Coating Coated, Weight 0.25 oz, Overall Length 19.05 mm, Number of Pieces 1, Overall Width 9.4 mm, Special Features Segment Design Features Our Patented Isosceles Trapezoid Shape Allowing for Contouring to the Wheel When Installing, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARETRON Micro Field Attachable Connector (Male) (FA-CM-ST)
- BLACK BULL Deflators Set with 2" Tire Pressure Gauge, 13 Pieces (TPGDSET)
- ALL BALLS All Balls A Arm Bearing Bushing Seal Kit For Honda TRX250 TRX400X, Others (50-1020)
- GREEN LEAF Cross Poly 1/2Barbx11/16M Un (T 12 C P 1PK)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (LT1Z-030)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (LT1Z-025)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhsv., 0.50 Oz, PK30 (300360ST)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.75 Oz., PK25 (AW175N)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.25 Oz., PK25 (P225Z)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 2.00 Oz., PK25 (T200Z)
- KAPSCOMOTO Disc Brake Caliper Wind Back Tool Kit, 13-Piece (NPTC-BC012-3C)
- Perfect Equipment Brake & Wheel Tools