Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZU Srs, 2.25 Oz, PK25
Mfr # P225ZU
Zoro # G4879104
product price: $33.65
/pk 25, $1.35/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZU Series
- Weight 2.25 oz
- Size 4.394 x 0.675 in
Product Information
- Brand Perfect Equipment
- MFR # P225ZU
- Zoro # G4879104
- UPC # 029885931650
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.394 x 0.675 in |
Overall Length | 4 3/8 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZU Series |
Weight | 2.25 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | P |
System of Measurement | Fractional |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
Coating | Uncoated |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Uncoated, Weight 2.25 oz, Overall Length 4 3/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Water Separator Spin-On Twist&Drain, P551329 (P551329)
- ACDELCO Hub Asm-Rr Whl, Rw20-139 (RW20-139)
- FUSION XS-X65CW 6.5" Classic Grill Cover - White f/ XS Series Speakers (010-12878-20)
- POWERBUILT 14" Universal Lug Wrench (940558)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.50 Oz., PK25 (T050N)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.75 Oz., PK25 (T075N)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.50 Oz., PK25 (AW150N)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 45g., PK25 (H361045)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.25 Oz., PK25 (P325)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.75 Oz, PK25 (P175ZU)
- OTC Sliding Tire Spoon, 44 In. (5716)
- Perfect Equipment Service & Shop Tools