Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZU Srs, 0.50 Oz, PK25
Mfr # P050ZU
Zoro # G4877966
product price: $9.29
/pk 25, $0.37/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZU Series Uncoated
- Weight 0.5 oz
- Size 2.407 x 0.475 in
Product Information
- Brand Perfect Equipment
- MFR # P050ZU
- Zoro # G4877966
- UPC # 029885931582
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.407 x 0.475 in |
Overall Length | 2 3/8 in |
Overall Width | 1/2 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZU Series Uncoated |
Weight | 0.5 oz |
Number of Pieces | 25 |
For Use With | Steel Wheels |
Features | No Rust; Less Scratches |
Item | Clip-On Wheel Weight |
Special Features | Corrosion Resistant |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Fractional |
Compatible Rim Material | Steel |
Coating | Uncoated |
Series | P |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Uncoated, Weight 0.5 oz, Overall Length 2 3/8 in, Number of Pieces 25, Overall Width 1/2 in, Special Features Corrosion Resistant, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Deluxe Noid Lite/AC, Signal Light Set (7898)
- TRUCK-LITE Compound, Corrosion Preventive, Nyk-77, 8 Oz (97940)
- DURALINER Duraliner DRLPA0719X 4 in. Round Bedliner Plug (DRLPA0719X)
- HALTEC Hug A Lug, for M22x1.5 (H-22)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1 Oz, PK25 (LT1Z-010)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 30g., PK25 (IAW030Z)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 25g., PK25 (FN025)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.00 Oz., PK25 (P100Z)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhsv., 0.50 Oz, PK30 (300360ST)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 0.75 Oz., PK50 (P075)
- OTC Wheel Rim Protector Set (4769)
- Perfect Equipment Brake & Wheel Tools