Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZ Srs, 3.00 Oz., PK25
Mfr # P300Z
Zoro # G4879664
product price: $39.79
/pk 25, $1.59/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZ Series
- Weight 3 oz
- Size 5.186 x 0.725 in
Product Information
- Brand Perfect Equipment
- MFR # P300Z
- Zoro # G4879664
- UPC # 029885723057
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 5.186 x 0.725 in |
Overall Length | 5 1/8 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZ Series |
Weight | 3 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Series | P |
Coating | Coated |
Attachment Type | Clip-On |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 3 oz, Overall Length 5 1/8 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/4 x 3 x 5/16", CRW1, Nitrile (17707)
- PROTO Disc Brake Caliper Set (JFC2500MA)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- SHURFLO SHURFLO Aqua King II Fresh Water Pump (4158-153-E75)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.75 Oz., PK25 (LH075Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (LT1Z-020)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.00 Oz, PK25 (P200ZU)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.50 Oz., PK25 (LH050Z)
- PERFECT EQUIPMENT Adhesive Wheel Weight, 0.25 Oz, PK52 (200624ST)
- PERFECT EQUIPMENT Wheel Weight, EN Srs Coated, 10g., PK25 (EN010)
- OTC Ford Locknut Socket (7270A)
- Perfect Equipment Service & Shop Tools