Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZ Srs, 2.25 Oz., PK25
Mfr # P225Z
Zoro # G4879637
product price: $28.49
/pk 25, $1.14/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZ Series
- Weight 2.25 oz
- Size 4.394 x 0.675 in
Product Information
- Brand Perfect Equipment
- MFR # P225Z
- Zoro # G4879637
- UPC # 029885723026
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.394 x 0.675 in |
Overall Length | 4 3/8 in |
Overall Width | 5/8 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZ Series |
Weight | 2.25 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | P |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Compatible Rim Material | Steel |
System of Measurement | Fractional |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 2.25 oz, Overall Length 4 3/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC HAMMER-1.75 SMOOTHING - ACCESS (CPA046091)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal (239192-35)
- C.E. SMITH Frame Strap/ Shackle Link (2001640)
- SKF Tapered Roller Bearing Set, Jlm104948/910 (JLM104948/910)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.75 Oz., PK25 (AW175N)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 10g., PK25 (FN010)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 2.25 Oz., PK25 (LH225Z)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1 Oz., PK25 (P100ZU)
- PERFECT EQUIPMENT Wheel Weight, Coated, 0.25 Oz., PK25 (MC025S)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 20g., PK25 (IAW020Z)
- KEN-TOOL T35 Hammer-Wood Handle (35323)
- Perfect Equipment Service & Shop Tools