Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, PZ Srs, 0.50 Oz., PK25
Mfr # P050Z
Zoro # G4878544
product price: $12.85
/pk 25, $0.51/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type PZ Series
- Weight 0.5 oz
- Size 2.407 x 0.475 in
Product Information
- Brand Perfect Equipment
- MFR # P050Z
- Zoro # G4878544
- UPC # 029885722951
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.407 x 0.475 in |
Overall Length | 2 3/8 in |
Overall Width | 1/2 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | PZ Series |
Weight | 0.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Coating | Coated |
System of Measurement | Fractional |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Clip-On |
Compatible Rim Material | Steel |
Series | P |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 0.5 oz, Overall Length 2 3/8 in, Number of Pieces 25, Overall Width 1/2 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 4.5"X7.5" Forklift K-10 (708611)
- BOSCH Engine Oil Filter, 72132WS (72132WS)
- BILSTEIN Dodge Ram 1500 10-09/Ram 1500 14-11, 24-187374 (24-187374)
- ABRAMS SOLAS Marine Grade Safety Warning Reflective Tape - Solas 2 x 50 (Solas 2 x 50)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.50 Oz., PK25 (AW150N)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 35g., PK25 (5361-0350-202)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.25 Oz., PK25 (P025S)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.25 Oz., PK25 (T125Z)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 20g., PK25 (IAW020Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.25 Oz., PK50 (P225)
- Perfect Equipment Service & Shop Tools