Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Unctd, 4 Oz., PK25
Mfr # P400
Zoro # G4878045
product price: $31.69
/pk 25, $1.27/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Uncoated
- Weight 4 oz
- Size 6.39 x 0.676 in
Product Information
- Brand Perfect Equipment
- MFR # P400
- Zoro # G4878045
- UPC # 029885102111
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 6.39 x 0.676 in |
Overall Length | 6 3/8 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Uncoated |
Weight | 4 oz |
Number of Pieces | 25 |
For Use With | Steel Wheels |
Features | OEM Approved Clip Designs |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Attachment Type | Clip-On |
Compatible Vehicle Type | Passenger Cars |
Series | P |
Compatible Rim Material | Steel |
Coating | Uncoated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 4 oz, Overall Length 6 3/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rh, Htd, Flat Gls, Turn Sig Assy, 2020Xg (709994)
- RKI 60" STEEL UPPER SIDE TOP OPENING BOX WHT (UST60C)
- PANTHER High Security Outboard Motor Lock For Up to 1/2" Engine Bolts (758201)
- SUNBELT WALBRO CARBURETOR WYK-192-1 3.75" x2.8" x1.6" (A-B1WBWWYK192A)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.50 Oz., PK50 (AW050)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.50 Oz, PK25 (P050ZU)
- PERFECT EQUIPMENT Wheel Weight, ENZ Srs, 60g., PK25 (EN060Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.50 Oz., PK50 (P250)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (I7Z-025)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 5 g., 1500 Pc (SSG7500N)
- SEGOMO TOOLS 2 Liter Vacuum Brake & Clutch Bleeder Fluid Extractor Pu (9001216B)
- Perfect Equipment Service & Shop Tools