Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Unctd, 2.75 Oz., PK50
Mfr # P275
Zoro # G4877941
original price:
$49.38
5% off
new price: $46.59
/pk 50, $0.93/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Uncoated
- Weight 2.75 oz
- Size 4.79 x .0.65 in
Product Information
- Brand Perfect Equipment
- MFR # P275
- Zoro # G4877941
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.79 x .0.65 in |
Overall Length | 4 3/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Uncoated |
Weight | 2.75 oz |
Number of Pieces | 50 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Series | P |
Compatible Rim Material | Steel |
System of Measurement | Fractional |
Coating | Uncoated |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 2.75 oz, Overall Length 4 3/4 in, Number of Pieces 50, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Steering Tie Rod End, Ta2192 (TA2192)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1360X6)
- STENS Scraper Bar For Honda Hs521 Hs621 76322-747-A10 (780-684)
- SURTRACK AXLE Cv Axle Shaft, To-8029 (TO-8029)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 20g., PK25 (IAW020Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1 Oz, PK25 (LT1Z-010)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.25 Oz., PK25 (P025S)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 45g., PK25 (H361045)
- PERFECT EQUIPMENT Wheel Weight, TN Series Coated, 2 Oz, PK25 (T200N)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 20g., PK25 (FN020)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.25 Oz, PK25 (P025ZU)
- Perfect Equipment Service & Shop Tools