Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Ctd, 3 Oz., PK25
Mfr # P300S
Zoro # G4877004
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Coated
- Weight 3 oz
- Size 5.19 x 0.65 in
Product Information
- Brand Perfect Equipment
- MFR # P300S
- Zoro # G4877004
- UPC # 029885371715
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 5.19 x 0.65 in |
Overall Length | 5 1/4 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Coated |
Weight | 3 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | P |
Attachment Type | Clip-On |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
Coating | Coated |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 3 oz, Overall Length 5 1/4 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Xp Lube Filter, 51394Xp (51394XP)
- NMC Reflective White Sticker (HH202)
- RAMPAGE BLACK RECOVERY TIRE REPAIR KIT (86634)
- AUTOBEST Value Fuel Pump, 12D (12D)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.25 Oz., PK25 (P025Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1 Oz., PK25 (P100S)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.75 Oz., PK25 (MC175Z)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.50 Oz, PK25 (P250ZU)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.50 Oz., PK50 (AW050)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.25 Oz., PK25 (MC225Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 0.75 Oz., PK50 (P075)
- Perfect Equipment Brake & Wheel Tools