Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Ctd, 2.50 Oz., PK25
Mfr # P250S
Zoro # G4878097
product price: $52.25
/pk 25, $2.09/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Coated
- Weight 2.5 oz
- Size 4.39 x 0.65 in
Product Information
- Brand Perfect Equipment
- MFR # P250S
- Zoro # G4878097
- UPC # 029885371418
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.39 x 0.65 in |
Overall Length | 4 3/8 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Coated |
Weight | 2.5 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Clip-On |
Series | P |
System of Measurement | Fractional |
Compatible Rim Material | Steel |
Coating | Coated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 2.5 oz, Overall Length 4 3/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Mityvac MTY-MV7430 Mini Fluid Evacuator (MTY-MV7430)
- ECCO Forward Horn, 107Db, Low Frequency (FH577)
- CURT Trailer Hitch, 2" Receiver, Class 3,13186 (13186)
- STP 15 Oz. Oil Treatment (8262)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 25g., PK25 (IAW025Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 0.50 Oz., PK25 (MC050Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3.50 Oz., PK25 (LT1Z-035)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.75 Oz., PK25 (MC175Z)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 45g., PK25 (H361045)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhesive, 5 g., 1500 Pc (SSG7500N)
- KEN-TOOL Thin-Wall Impact Socket Set (30259)
- Perfect Equipment Brake & Wheel Tools