Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Ctd, 1.50 Oz., PK25
Mfr # P150S
Zoro # G4877677
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type PS Series Coated
- Weight 1.5 oz
- Size 2.88 x 0.65 in
Product Information
- Brand Perfect Equipment
- MFR # P150S
- Zoro # G4877677
- UPC # 029885370916
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.88 x 0.65 in |
Overall Length | 2 7/8 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | PS Series Coated |
Weight | 1.5 oz |
Number of Pieces | 25 |
For Use With | Steel Wheels |
Features | OEM Approved Clip Designs |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Attachment Type | Clip-On |
Series | P |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 1.5 oz, Overall Length 2 7/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING FLANGE LEVER (SS20037)
- BUYERS PRODUCTS Recessed 1 Inch Diameter Bullet Camera IP67 With Night Vision (8881212)
- WIX FILTERS FILTERS OEM SpinOn 11364 Inch Height x 4668 Inch Outer Diameter Top 35 Micron Element (51748XD)
- PYLE LCD 4.3" Monitor and Backup Camera with Parking/Reverse Assist System (PLCM4375WIR)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.75 Oz., PK25 (P175Z)
- PERFECT EQUIPMENT Wheel Weight, ENZ Srs, 60g., PK25 (EN060Z)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 2.25 Oz., PK25 (LH225Z)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.75 Oz., PK25 (AW075N)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 35g., PK25 (IAW035Z)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 2.00 Oz., PK25 (AW200Z)
- KEN-TOOL Threaded Barrel (31444-10)
- Perfect Equipment Brake & Wheel Tools