Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, P Srs Ctd, 1.25 Oz., PK25
Mfr # P125S
Zoro # G4876995
product price: $27.15
/pk 25, $1.09/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type P Series Coated
- Weight 1.25 oz
- Size 2.38 x 0.65 in
Product Information
- Brand Perfect Equipment
- MFR # P125S
- Zoro # G4876995
- UPC # 029885370718
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.38 x 0.65 in |
Overall Length | 2 3/8 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | P Series Coated |
Weight | 1.25 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | P |
Compatible Rim Material | Steel |
Compatible Vehicle Type | Passenger Cars |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Coating | Coated |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 1.25 oz, Overall Length 2 3/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID BASIC FUEL INJ PRESSURE TESTER w/QUICK (SG53770)
- GATES FHP LOW HORSE-POWER V-BELT (3580)
- WESTIN AUTOMOTIVE SMOOTH/88-98 GM SB W/O HOLES SMOOTH (72-40111)
- ZEROSTART LOWER RADIATOR HOSE HEATER 375W 120V, 125 (3200002)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 3.00 Oz, PK25 (P300ZU)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.50 Oz., PK25 (LH050Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 1.25 Oz., PK25 (P125Z)
- PERFECT EQUIPMENT Wheel Weight, Lead Uncoated, 1 Oz., PK25, For Use On: Light Truck (LT1-010)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.00 Oz., PK25 (P200Z)
- PERFECT EQUIPMENT Wheel Weight, Steel Adhsv., 0.50 Oz, PK30 (300360ST)
- OTC Clutch Aligning Shaft (7480)
- Perfect Equipment Service & Shop Tools