Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, MCZ Srs, 2.25 Oz., PK25
Mfr # MC225Z
Zoro # G4879226
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type MCZ Series
- Weight 2.25 oz
- Size 4.48 x 0.753 in
Product Information
- Brand Perfect Equipment
- MFR # MC225Z
- Zoro # G4879226
- UPC # 029885723262
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 4.48 x 0.753 in |
Overall Length | 4 1/2 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | MCZ Series |
Weight | 2.25 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Special Features | Used on Most Domestic Vehicles Equipped with Alloy Rims |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
System of Measurement | Fractional |
Coating | Coated |
Compatible Vehicle Type | Passenger Cars |
Series | MC |
Compatible Rim Material | Aluminum |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 2.25 oz, Overall Length 4 1/2 in, Number of Pieces 25, Overall Width 3/4 in, Special Features Used on Most Domestic Vehicles Equipped with Alloy Rims, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYBRID SOLUTIONS Ceramic Polish and Wax, 14 oz Size (53412)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.056" Diameter, 60 Volts (16STRBROGXL500)
- WALKER EXHAUST EXHAUST CLAMP (PR-EACH/BX-10) (33272)
- GROTE Gladhand Seal Lg Face Blue/Red, PK4 (81-0111)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK52 (200624)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (I7Z-030)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 0.50 Oz., PK25 (AW050Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.75 Oz., PK25 (P075S)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 2 Oz., PK50 (AW200)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.50 Oz., PK50 (P250)
- AME Wedge, 7-1/2", Lime Green, PK16 (75010)
- Perfect Equipment Service & Shop Tools