Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, MCZ Srs, 1.75 Oz., PK25
Mfr # MC175Z
Zoro # G4879217
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Passenger Car
- Type MCZ Series
- Weight 1.75 oz
- Size 3.946 x 0.705 in
Product Information
- Brand Perfect Equipment
- MFR # MC175Z
- Zoro # G4879217
- UPC # 029885723248
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 3.946 x 0.705 in |
Overall Length | 4 in |
Overall Width | 3/4 in |
Details
Material | Zinc |
For Use On | Passenger Car |
Type | MCZ Series |
Weight | 1.75 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Special Features | Used on Most Domestic Vehicles Equipped with Alloy Rims |
Product Type | Wheel Weights |
Attachment Type | Clip-On |
Coating | Coated |
System of Measurement | Fractional |
Series | MC |
Compatible Rim Material | Aluminum |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Zinc, Coating Coated, Weight 1.75 oz, Overall Length 4 in, Number of Pieces 25, Overall Width 3/4 in, Special Features Used on Most Domestic Vehicles Equipped with Alloy Rims, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE HEADLIGHT ADJUSTER RATCHET/FORD (LI14540)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (30” in x 50’ ft Roll) (410-203)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8432-MPG)
- BUYERS PRODUCTS Chrome Plated Drop-Forged Towing Hook Pairs (B2800AC)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.75 Oz., PK25 (T175Z)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.25 Oz., PK25 (P325)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 50g., PK25 (FN050Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (I7Z-020)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.50 Oz., PK25 (MC150Z)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.25 Oz., PK25 (AW025N)
- OTC Injector Service Set (6067)
- Perfect Equipment Service & Shop Tools